13 x 24 x 15 in. Valve Box with Cover Irrigation Control Valve
This product has been replaced by
Manufacturer Part #322BCB
13 x 24 x 15 in. Valve Box with Cover Irrigation Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The 13 in x 24 in body is tapered and has a minimum wall thickness of 0.270 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.270 in
- The cover seat area has 18 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The bottom of the body has a 1.000 in flange
- The 13 in x 24 in cover has an average thickness of 0.320 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- Brass nut on boxes for bolt-down capability
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 15
- Length:
- 25-1/2
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063038056
- Weight:
- 26.00
- Width:
- 16