13inx20in corgtd jmbo box
13inx20in corgtd jmbo box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The NDS pro-spec ™ 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.25 in
- The cover seat area has 22 structural support ribs on the underside of the seat, each with a minimum thickness of 0.13 in
- The 13 in x 20 in cover has an average thickness of 0.250 in
- The valve box has a 3/8 in 304 Brass nut for the bolt-down as a standard feature
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 20
- Product Type:
- Valve Box
- Type:
- N318B
- UPC:
- 052063012339
- Weight:
- 14.6
- Width:
- 13