14 x 19 in. Standard Valve Box
14 x 19 in. Standard Valve Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The body has a double wall at the top cover seat area with a minimum thickness of 0.25 in
- The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.25 in
- The NDS standard series 14 in x 19 in body is tapered and has a minimum wall thickness of 0.200 in
- The valve box has a 3/8 in 304 Brass nut for the bolt-down as a standard feature
- The 14 in x 19 in cover has an average thickness of 0.250 in
- The bottom of the body has a 0.500 in flange
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Height:
- 12 in
- Length:
- 19 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Number of Pieces:
- 2 Piece
- Product Type:
- Cover
- Waterworks Application:
- ICV
- Weight:
- 9.1 lb
- Width:
- 14 in