This product requires certification to purchase.

14 x 19 in. Meter Cover Box

NDS

14 x 19 in. Meter Cover Box

  • Fast #
  • Part #N113CM
  • Item #2396558
  • Manufacturer Part #113CM
5 out of 5 Customer Rating
Brand image
NDS

14 x 19 in. Meter Cover Box

  • Fast #
  • Part #N113CM
  • Item #2396558
  • Manufacturer Part #113CM
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The 12 in x 20 in cover has an average thickness of 0.250 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
16-3/4 in
Material:
Plastic
Material Type:
Polyolefin
UPC:
052063211312
Weight:
2.50 lb
Width:
11-1/2 in