This product requires certification to purchase.

14 x 19 in. Meter Valve Box with Cover in Purple

NDS

14 x 19 in. Meter Valve Box with Cover in Purple

  • Fast #
  • Part #N113PBCR
  • Item #1583457
  • Manufacturer Part #113PBCR
4 out of 5 Customer Rating
Brand image
NDS

14 x 19 in. Meter Valve Box with Cover in Purple

  • Fast #
  • Part #N113PBCR
  • Item #1583457
  • Manufacturer Part #113PBCR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The 14 in x 19 in body is tapered and has a minimum wall thickness of 0.200 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.250 in
  • The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
  • The bottom of the body has a 0.500 in flange
  • The 14 in x 19 in cover has an average thickness of 0.250 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
17 in
Weight
9.29 lb
Width
11-3/4 in
Characteristics & Features
Color Finish Category
Purples
Color Finish Name
Purple
Material
Plastic
Material Type
Polyolefin
Warranty & Product Information
UPC
052063211374