14 x 19 in. Rectangle Valve Box with Irrigation Control Valve Cover in Green
14 x 19 in. Rectangle Valve Box with Irrigation Control Valve Cover in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The NDS pro series 14 in x 19 in body is tapered and has a minimum wall thickness of 0.2 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.25 in
- The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250"
- The bottom of the body has a 0.5 in flange
- The 14 in x 19 in cover has an average thickness of 0.300 in
- The valve box has a 3/8 in 304 Brass nut for the bolt-down as a standard feature
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 12 in
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Valve Box
- UPC:
- 052063021416
- Waterworks Application:
- ICV
- Weight:
- 9 lb
- Width:
- 14 in