This product requires certification to purchase.

149 x 3-87/100 ft. Gravel Paver in Black

NDS

149 x 3-87/100 ft. Gravel Paver in Black

  • Fast #
  • Part #NGP4X150
  • Item #4068942
  • Manufacturer Part #GP4X150
4 out of 5 Customer Rating
Brand image
NDS

149 x 3-87/100 ft. Gravel Paver in Black

  • Fast #
  • Part #NGP4X150
  • Item #4068942
  • Manufacturer Part #GP4X150
4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Square Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A continuous piece of geotextile fabric prevents migration of base and infill materials yet is porous to allow for the filtration of stormwater runoff
  • Permeable surfaces means storm water runoff is eliminated or reduced
  • Storm water filters naturally through subsurface, reducing pollutants
  • Water is conserved as gravel does not require irrigation for maintenance
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
149 ft
Material:
Plastic
UPC:
052063024936
Width:
3-87/100 ft