This product requires certification to purchase.

15 in. Open Slide for 1200NGB Catch Basin

NDS

15 in. Open Slide for 1200NGB Catch Basin

  • Fast #
  • Part #N1207
  • Item #3026985
  • Manufacturer Part #1207
4 out of 5 Customer Rating
Brand image
NDS

15 in. Open Slide for 1200NGB Catch Basin

  • Fast #
  • Part #N1207
  • Item #3026985
  • Manufacturer Part #1207
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1200NGB Catch Basin
Color Finish Name:
Black
Depth:
10-3/4 in
Height:
12-15/16 in
Length:
15 in
Material:
Plastic
Material Type:
Polystyrene
Product Type:
Slide
Shape:
Rectangular
UPC:
052063011851
Waterworks Application:
Drainage
Weight:
0.6 lb
Width:
9/16 in