15 in. Valve Box with Lid
15 in. Valve Box with Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The NDS standard series 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.25 in
- The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.25 in
- The bottom of the body has a 0.500 in flange
- The 13 in x 20 in cover has an average thickness of 0.250 in
- The valve box has a 3/8 in 304 Brass nut for the bolt-down as a standard feature
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Height:
- 12
- Length:
- 20
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Cover
- UPC:
- 052063029689
- Waterworks Application:
- ICV
- Weight:
- 14
- Width:
- 13