16-3/4 in. Galvanized Grate for a 18 x 18 in. Catch Basin
16-3/4 in. Galvanized Grate for a 18 x 18 in. Catch Basin
Frequently Purchased Together
Product Details
- Grate opening 1 in
- Use with 18 in x 18 in catch basin
- Open surface area 239 sq in
- Made in USA
- Load rating class C
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Depth:
- 1 in
- Drain Base Height:
- 1 in
- Drain Component Type:
- Grate
- Flow Rate:
- 731.13 gpm
- Grate Color Finish:
- Steel
- Grate Shape:
- Square
- Height:
- 1 in
- Length:
- 18 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Grate, Square, Flat
- Weight:
- 10.78 lb
- Width:
- 18 in