16-5/16 in. Deep Profile Grate and Channel Drain 90 Degree Elbow
16-5/16 in. Deep Profile Grate and Channel Drain 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 360-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Made in USA
- Provides a 6 degree bend left or right
Documents
Specifications
- Brand Model Compatibility:
- Pro Series Channel™ Drain
- Color Finish Name:
- Light Grey
- Depth:
- 5
- Height:
- 5
- Length:
- 24
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, 90 Degree Elbow, Deep Profile
- UPC:
- 052063808611
- Width:
- 5