17 x 30 in. Jumbo Meter Box
17 x 30 in. Jumbo Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The 17 in x 30 in body is tapered and has a minimum wall thickness of 0.320 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.320 in
- The cover seat area has 20 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The bottom of the body has a 1.000 in flange
- The 17 in x 30 in cover has an average thickness of 0.350 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- Brass nut on boxes for bolt-down capability
Documents
Specifications
- Color Finish Name:
- Black, Black
- Height:
- 15
- Length:
- 32-1/2
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Box with Cover
- UPC:
- 052063007182
- Waterworks Application:
- Water Meter
- Weight:
- 28.00
- Width:
- 19-1/2