18 x 18 in. Lever Operator Profile Adapter
18 x 18 in. Lever Operator Profile Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on item catch basin
- NDS 18 in catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system. tapered catch basin
- Requires either an NDS #1243, #1245, #1266 or #1888 Universal Outlet to connect to pipe
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 3-5/8
- Height:
- 3-5/8
- Length:
- 18
- Material:
- Styrene
- Material Type:
- Polystyrene
- Shape:
- Square
- UPC:
- 052063018300
- Waterworks Application:
- Drainage
- Weight:
- 4.75
- Width:
- 18