18 x 18 in. Grate For Catch Basin in Green
18 x 18 in. Grate For Catch Basin in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1920-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- UV inhibitors
- 18" Square Structural Foam Polyolefin Grate with UV inhibitor
- Use with 18" x 18" Catch Basin Series
- Open surface area 104.00 square inches
- ADA compliant
- Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 MPH
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Green
- Height:
- 1
- Length:
- 16-7/8
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grate
- Shape:
- Square
- UPC:
- 052063018126
- Weight:
- 7.72
- Width:
- 16-7/8