This product requires certification to purchase.

19-5/8 in. Light Traffic Channel Grate in Sand

NDS

19-5/8 in. Light Traffic Channel Grate in Sand

  • Fast #
  • Part #N817
  • Item #2452504
  • Manufacturer Part #817
4.9 out of 5 Customer Rating
Brand image
NDS

19-5/8 in. Light Traffic Channel Grate in Sand

  • Fast #
  • Part #N817
  • Item #2452504
  • Manufacturer Part #817
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Open surface area 23.52 sq in
  • Grate opening 3/8 in x 1-1/4 in
  • Load rating class B
  • ADA compliant
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Light Duty
Color Finish Name:
Sand
Depth:
3/4 in
Flow Rate:
71.95 gpm
Height:
3/4 in
Length:
20 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Flat Grate
UPC:
052063808178
Width:
5 in