This product requires certification to purchase.

19 in. Rectangle Irrigation Valve Box with Lid

NDS

19 in. Rectangle Irrigation Valve Box with Lid

  • Fast #
  • Part #N113BCD
  • Item #3765361
  • Manufacturer Part #113BCD
4.8 out of 5 Customer Rating
Brand image
NDS

19 in. Rectangle Irrigation Valve Box with Lid

  • Fast #
  • Part #N113BCD
  • Item #3765361
  • Manufacturer Part #113BCD
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The NDS standard series 14 in x 19 in body is tapered and has a minimum wall thickness of 0.200 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.25 in
  • The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.25 in
  • The bottom of the body has a 0.500 in flange
  • The 14 in x 19 in cover has an average thickness of 0.250 in
  • The valve box has a 3/8 in 304 Brass nut for the bolt-down as a standard feature
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Green
Height:
12 in
Length:
19 in
Material:
Plastic
Material Type:
Polyolefin
Product Type:
Cover
UPC:
052063036205
Weight:
8 lb
Width:
14 in