19/50 in. End Cap
19/50 in. End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 840-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- 5" wide deep profile high impact PVC end cap
- Provides a 6 degree bend left or right
Documents
Specifications
- Application:
- Medium Duty, Auto, Light Duty
- Brand Model Compatibility:
- Pro Series Channel™ Drain
- Color Finish Name:
- Light Grey
- Depth:
- 4-3/4
- Diameter:
- 5
- Height:
- 4-3/4
- Length:
- 5-1/4
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- End Cap
- UPC:
- 052063808123
- Width:
- 5-47/100