2-1/2 in. Cast Iron Square Grate
2-1/2 in. Cast Iron Square Grate
Frequently Purchased Together
Product Details
Product Details
- Open surface area 110.7 sq in
- Grate opening 1 in
- Use with 18 in x 18 in catch basin
- Load rating class C
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Black
- Depth:
- 1 in
- Flow Rate:
- 338.65 gpm
- Height:
- 1 in
- Length:
- 18 in
- Material:
- Cast Iron
- Product Type:
- Grate, Square, Flat
- Width:
- 18 in