2-1/4 in. Plastic Offset Universal Catch Basin Outlet
2-1/4 in. Plastic Offset Universal Catch Basin Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 640-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Connects basin to drain pipe with adjustable inlet/outlet height
- Fits 3 in. & 4 in. sewer and drain pipes
- Works with most catch basin sizes (24 in. requires 2410 adapter)
- Connect basin to 3 in. & 4 in. Single-Wall Corrugated Pipe, 3 in. & 4 in. Sewer and Drain Pipe, 4 in. Sch. 40 Pipe, and 4 in. Triple-Wall Pipe
- Use to connect catch basin to drain pipe to collect and direct stormwater for proper release downstream
- Use with a Pop-Up Drainage Emitter to discharge collected water at a point of release downstream
- Use with a Flo-Well® Dry Well System and NDS® EZ Drain™ or EZflow® Gravel-Free French Drain System to detain excess water and slowly release it into the ground
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- NDS
- Color Finish Name:
- Black
- Height:
- 2-1/4
- Material:
- Plastic
- Material Type:
- Polystyrene
- Product Type:
- Outlet Adapter
- Shape:
- Round
- UPC:
- 052063012452
- Waterworks Application:
- Drainage
- Weight:
- 0.4
- Width:
- 7-1/16