This product requires certification to purchase.

2 ft. Channel Grate in Grey

NDS

2 ft. Channel Grate in Grey

  • Fast #
  • Part #N661LG
  • Item #2271756
  • Manufacturer Part #661LG
3.7 out of 5 Customer Rating
Brand image
NDS

2 ft. Channel Grate in Grey

  • Fast #
  • Part #N661LG
  • Item #2271756
  • Manufacturer Part #661LG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open surface area 25.4 sq in
  • Grate opening 1/2 in x 3-13/16 in
  • Use with dura slope drains, dura slope catch basins
  • Load rating class B
  • ADA compliant
  • Made in USA
  • Requires Certification

Specifications

Application:
Driveways, Patios, Outdoor
Brand Model Compatibility:
Dura Slope™ Drain, Dura Slope™ Catch Basin
Color Finish Name:
Light Grey
Flow Rate:
77.7 gpm
Height:
3/4 in
Length:
2 ft
Material:
Plastic
Material Type:
HDPE
Product Type:
Flat Grate
UPC:
052063012865
Width:
6 in