2 ft. Galvanized Steel Channel Grate
2 ft. Galvanized Steel Channel Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 16Product Details
Product Details
- Open surface area 23.09 sq in
- Grate opening 3/4 in x 4-7/16 in
- Use with dura slope drains, dura slope catch basins
- Load rating class C
- Made in USA
Specifications
- Brand Model Compatibility:
- Dura Slope™ Drain, Dura Slope™ Catch Basin
- Color Finish Name:
- Galvanized
- Flow Rate:
- 70.64 gpm
- Height:
- 3/4
- Length:
- 2
- Material:
- Steel
- Product Type:
- Flat Grate
- UPC:
- 052063011660
- Width:
- 6