2 ft. Plastic Perforated Channel Grate
2 ft. Plastic Perforated Channel Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216Product Details
Product Details
- Open surface area 8.75 sq in
- Grate opening 1/4 in
- Use with dura slope drains, dura slope catch basins
- Load rating class B
- Heelproof
- ADA compliant
- Made in USA
Specifications
- Brand Model Compatibility:
- Dura Slope™ Drain, Dura Slope™ Catch Basin
- Color Finish Name:
- Light Grey
- Flow Rate:
- 26.77 gpm
- Height:
- 3/4 in
- Length:
- 2 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Flat Grate
- UPC:
- 052063003153
- Width:
- 6 in