2 ft. Slotted Radius Coupling Grate
2 ft. Slotted Radius Coupling Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Open surface area 25.4 sq in
- Grate opening 1/2 in x 3-13/16 in
- Use with dura slope drains, dura slope catch basins
- Load rating class B
- ADA compliant
- Made in USA
Specifications
- Application:
- Driveways, Patios, Outdoor
- Brand Model Compatibility:
- Dura Slope™ Drain, Dura Slope™ Catch Basin
- Color Finish Name:
- Dark Grey
- Flow Rate:
- 77.7 gpm
- Height:
- 3/4
- Length:
- 2
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Flat Grate
- UPC:
- 052063606613
- Width:
- 6