2 ft. Channel Grate in Sand
2 ft. Channel Grate in Sand
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 54Product Details
Product Details
- Open surface area 16.76 sq in
- Grate opening 3/8 in x 3-1/4 in
- Load rating class B
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Commercial, Driveways, Deck
- Color Finish Name:
- Sand
- Flow Rate:
- 51.27 gpm
- Height:
- 1 in
- Length:
- 2 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Flat Grate
- UPC:
- 052063001746
- Width:
- 4-1/8 in