2 ft. Fabric Filter
2 ft. Fabric Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Easy to install
- Sustainable solution for stormwater runoff
- Used independently or as part of a larger stormwater management system, Flo-Well units collect, retain, and discharge stormwater on-site, offering a gravel-free alternative to a traditional dry well
- Units are modular and can be connected in series or stacked to meet a variety of project needs
- Manufactured from 100% recycled materials
- Use with #FWAS24
Specifications
- Color Finish Name:
- Black
- Flow Rate:
- 200 gpm
- Length:
- 7 ft
- Material:
- Fabric
- Product Type:
- Filter Fabric
- UPC:
- 052063003238
- Width:
- 2 ft