2 in. End Cap with Schedule 40 Outlet for Channel Drain
2 in. End Cap with Schedule 40 Outlet for Channel Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 16Product Details
Product Details
- Used on item channel drain
Documents
Specifications
- Color Finish Name:
- Grey
- Diameter:
- 2 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Height:
- 3-149/200 in
- Length:
- 4-4/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Outlet
- UPC:
- 052063422466
- Width:
- 6-3/100 in