2 in. End Outlet
2 in. End Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on item channel drain
Documents
Specifications
- Application:
- Commercial, Residential, Pools, Patios, Spa, Driveways, Parking Lots, Sidewalks, Warehouse, Sporting Events, Wash Down, Nursery, Greenhouse
- Color Finish Name:
- Grey
- Diameter:
- 2
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Height:
- 3-1/8
- Length:
- 3-1/8
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Outlet
- UPC:
- 052063505466
- Width:
- 1-13/20