2 x 1 in. FIPT PVC Saddle
2 x 1 in. FIPT PVC Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For PVC Pipe main line Pressure Rated @ 200 PSI @ 72?F NSF/ANSI 61+372 PVC Type II
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Tap Size:
- 1 in
- Type:
- N422010
- UPC:
- 670686422108
- Width:
- 4-1/4 in