2 x 3 in. Hub x Spigot Schedule 40 Sewer and Drain Adapter
2 x 3 in. Hub x Spigot Schedule 40 Sewer and Drain Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Used on item channel drain
Documents
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2 in x 3 in
- Height:
- 1-23/100 in
- Length:
- 3-23/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter Bushing
- UPC:
- 052063505329
- Width:
- 3-23/100 in