20 in. Drop-In Locking Solid Meter Bracket Cover for Water
20 in. Drop-In Locking Solid Meter Bracket Cover for Water
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Coloring and UV stabilizers are added, along with processing lubricants when needed
- The 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.187 in
- The cover seat has 56 structural support ribs on the underside of the seat, each with a minimum thickness of 1/50 in
- The bottom of the body has a 1 in flange
- The 13 in x 20 in cover has an average thickness of 0.250 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Name:
- Black
- Height:
- 12
- Length:
- 21-1/4
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063015897
- Waterworks Application:
- Water
- Weight:
- 24.40
- Width:
- 15-1/4