This product requires certification to purchase.

20 x 12 in. Jumbo Open Left Cover Sewer in Green

NDS

20 x 12 in. Jumbo Open Left Cover Sewer in Green

  • Fast #
  • Part #N117CS
  • Item #1836753
  • Manufacturer Part #117CS
4 out of 5 Customer Rating
Brand image
NDS

20 x 12 in. Jumbo Open Left Cover Sewer in Green

  • Fast #
  • Part #N117CS
  • Item #1836753
  • Manufacturer Part #117CS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The 13 in x 20 in cover has an average thickness of 0.250 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Length:
21-1/2
Material:
Plastic
Material Type:
Polyolefin
UPC:
052063006888
Waterworks Application:
Sewer
Weight:
5.00
Width:
14-7/8