20 x 12 in. Jumbo Overlapping Water Meter Cover in Black
20 x 12 in. Jumbo Overlapping Water Meter Cover in Black
Package Quantity Info:
Each: 1Product Details
Product Details
- The 13 in x 20 in cover has an average thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 21-1/2
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063441122
- Waterworks Application:
- Water
- Weight:
- 5.30
- Width:
- 14-7/8