20 x 12 in. Jumbo Valve Box Extension
20 x 12 in. Jumbo Valve Box Extension
Package Quantity Info:
Each: 1Product Details
Product Details
- The 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.250 in
- The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The bottom of the body has a 0.500 in flange
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 6-3/4 in
- Length:
- 24-3/8 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063111766
- Weight:
- 6.88 lb
- Width:
- 14-3/4 in