This product requires certification to purchase.

22 in. Box and Overlapping Cover for Water in Black and Green

NDS

22 in. Box and Overlapping Cover for Water in Black and Green

  • Fast #
  • Part #N114BCW
  • Item #4225302
  • Manufacturer Part #114BCW
3.5 out of 5 Customer Rating
Brand image
NDS

22 in. Box and Overlapping Cover for Water in Black and Green

  • Fast #
  • Part #N114BCW
  • Item #4225302
  • Manufacturer Part #114BCW
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The 14 in x 19 in body is tapered and has a minimum wall thickness of 0.200 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.250 in
  • The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
  • The bottom of the body has a 0.500 in flange
  • The 14 in x 19 in cover has an average thickness of 0.250 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Height:
12 in
Length:
21 in
Lettering:
Water
Material:
Plastic
Material Type:
HDPE, Polypropylene
Product Type:
Valve Box
UPC:
052063411491
Waterworks Application:
Water
Weight:
8.31 lb
Width:
16 in