This product requires certification to purchase.

1-1/2 in. Plastic Union x Socket Weld Check Valve

NDS

2200 Series 1-1/2 in. Plastic Union x Socket Weld Check Valve

  • Fast #
  • Part #N220015
  • Item #1339954
  • Manufacturer Part #2200-15
4.1 out of 5 Customer Rating
Brand image
NDS

2200 Series 1-1/2 in. Plastic Union x Socket Weld Check Valve

  • Fast #
  • Part #N220015
  • Item #1339954
  • Manufacturer Part #2200-15
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Checkmate combo check valve & ball valve
  • Includes EDPM O-rings
  • 125 PSI working pressure
  • True union design allows for removal of check valve for cleaning or repairs
  • Thicker O-ring for quieter operation
  • One piece ball valve/check valve combination
  • Meets/exceeds ASTM schedule 80 dimensional and schedule 40 material standards
  • Requires Certification

Specifications

Collection:
2200 Series
Color Finish Name:
White
End Connection 1:
Union
End Connection 2:
Socket Weld
End Connections:
Union x Socket Weld
FM Approved:
No
IAPMO Listed:
No
Length:
8 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure Class:
125#
UL Listed:
No
UPC:
052063011776
Valve Body Material:
Plastic
Valve Body Style:
Swing
Valve Operator:
Tee Handle
Valve Size:
1-1/2 in
Valve Type:
Check Valve
Weight:
1.55 lb