24 in. Polyolefin Foam Box
24 in. Polyolefin Foam Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Coloring and UV stabilizers are added, along with processing lubricants when needed
- The 14 in x 19 in body is tapered and has a minimum wall thickness of 0.250 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.22 in
- The cover seat has 26 structural support ribs on the underside of the seat, each with a minimum thickness of 0.12 in
- The bottom of the body has a 0.50 in flange
- The 14 in x 19 in cover has an average thickness of 0.20 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Name:
- Black
- Height:
- 14 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Meter Box
- UPC:
- 052063047416
- Waterworks Application:
- Water
- Weight:
- 10.00 lb
- Width:
- 19 in