24 in. Channel Grate
24 in. Channel Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight & Easy to install
- Interlocking tongue & groove joints
- UV inhibitors
- UV inhibitor
- 2 ft. Structural Foam Polyolefin, secured Channel Grate with UV inhibitor
- Open surface area 25.40 square inches per foot
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 77.70 gpm
- Grate Shape:
- Linear
- Height:
- 3/4 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grate
- UPC:
- 052063606637
- Width:
- 6 in