This product requires certification to purchase.

24 in. Rectangle Sewer Valve Box with Cover in Black and Green

NDS

24 in. Rectangle Sewer Valve Box with Cover in Black and Green

  • Fast #
  • Part #N117BCS
  • Item #1587798
  • Manufacturer Part #117BCS
3.2 out of 5 Customer Rating
Brand image
NDS

24 in. Rectangle Sewer Valve Box with Cover in Black and Green

  • Fast #
  • Part #N117BCS
  • Item #1587798
  • Manufacturer Part #117BCS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.250 in
  • The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
  • The bottom of the body has a 0.500 in flange
  • The 13 in x 20 in cover has an average thickness of 0.250 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification
Dimensions & Measurements
Height
12 in
Length
21-3/8 in
Weight
14.00 lb
Width
19 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Green
Lettering
Sewer
Material
Plastic
Material Type
Polyolefin
Warranty & Product Information
Product Type
Valve Box
Waterworks Application
Sewer
UPC
052063036380