24 in. Round Dry Well Black System
This product has been replaced by
Manufacturer Part #FWAS24WH
24 in. Round Dry Well Black System
Product Details
Product Details
- Flo-Well® includes 3 side panels, 1 top component
- Fits 4" S40 pipe and 4" DWV pipe
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 24
- Material:
- Plastic
- UPC:
- 052063003207