24 x 13 in. Rectangle Valve Box Bolt Down Cover
24 x 13 in. Rectangle Valve Box Bolt Down Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The NDS standard series 13 in x 24 in body is tapered and has a minimum wall thickness of 0.27 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.27 in
- The cover seat area has 18 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250"
- The bottom of the body has a 1 in flange
- The 13 in x 24 in cover has an average thickness of 0.320 in
- The valve box has a 3/8 in 304 Brass nut for the bolt-down as a standard feature
Documents
Specifications
- ASTM:
- ASTM D-256, ASTM D-638, ASTM D-648, ASTM D-792
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Height:
- 12
- Length:
- 24
- Material:
- Plastic
- Material Type:
- PVC, Polyethylene
- Product Type:
- Cover
- UPC:
- 052063036663
- Waterworks Application:
- Irrigation
- Weight:
- 26
- Width:
- 13