This product requires certification to purchase.

24 x 24-3/4 x 24-3/4 in. Round Catch Basin Kit in Black

NDS

24 x 24-3/4 x 24-3/4 in. Round Catch Basin Kit in Black

  • Fast #
  • Part #N2400BLKIT
  • Item #9604942
  • Manufacturer Part #2400BLKIT
4.1 out of 5 Customer Rating
Brand image
NDS

24 x 24-3/4 x 24-3/4 in. Round Catch Basin Kit in Black

  • Fast #
  • Part #N2400BLKIT
  • Item #9604942
  • Manufacturer Part #2400BLKIT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Drain heavy flows from lawns, landscaped areas, parks & driveways
  • Connects to 3–12 in. drain pipes with specified outlet adapter
  • Kit: 2-opening basin, grate, 3 outlet adapters, 2 reducers, plug
  • Connect to 8 in., 10 in., and 12 in. Drain Pipes with included outlet adapters; additional outlet adapters sold separately for connections to 3 in, 4 in., and 6 in. pipes (1242, 1243, 1245, 1266)
  • 24 in. square grate has an open surface area of 231.7 sq. in.
  • 709 GPM flow rate for 24 in. square plastic grate
  • Rated for NDS Class B loads (up to 175 psi) when properly installed with grate-recommended for medium-duty pneumatic tire traffic, autos, and light trucks at speeds less than 20 mph
  • Use with a Pop-Up Drainage Emitter to discharge collected water at a point of release downstream
  • Use with a Flo-Well® Dry Well System and NDS® EZ Drain™ or EZflow® Gravel-Free French Drain System to detain excess water and slowly release it into the ground
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
24 in
Height
24-3/4 in
Weight
19.8 lb
Width
24-3/4 in
Characteristics & Features
Brand Model Compatibility
NDS
Color Finish Name
Black
Material
Plastic
Material Type
HDPE, Polyolefin, Styrene
Shape
Round
Warranty & Product Information
Product Type
Catch Basin Kit
Waterworks Application
Drainage
UPC
052063055831