25-3/4 in. Jumbo Valve Box and Cover

You last purchased this on
 
NDS

Pro-Spec™ Series 25-3/4 in. Jumbo Valve Box and Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

Pro-Spec™ Series 25-3/4 in. Jumbo Valve Box and Cover

  • Fast #
  • Part #N117BCSAND
  • Item #3143668
  • Manufacturer Part #117BC SAND
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The body has a double wall at the top cover seat area with a minimum thickness of 0.250 in
  • The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
  • The 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • The 13 in x 20 in cover has an average thickness of 0.250 in
  • The bottom of the body has a 0.500 in flange
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Pro-Spec™ Series
Color Finish Category:
Neutrals
Color Finish Name:
Sand
Height:
12 in
Length:
25-3/4 in
Material:
Plastic
Material Type:
Polyolefin, Polypropylene
Number of Pieces:
2 Piece
Product Type:
Lid, Valve Box
Waterworks Application:
Water
Weight:
12.5 lb
Width:
19 in