3/4 in. IPS PVC Gripper Coupling
3/4 in. IPS PVC Gripper Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use on IPS sizes ASTM D-1785 NSF/ANSI 61+372
- Rated @ 160 PSI Static Pressure @ 72° F
Specifications
- ASTM:
- ASTM D-1785
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Height:
- 2-1/10 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Weight:
- 0.392 lb
- Width:
- 2-7/100 in