This product requires certification to purchase.

3/8 x 3-1/4 in. Channel Drain Grate

NDS

3/8 x 3-1/4 in. Channel Drain Grate

  • Fast #
  • Part #N240
  • Item #1234778
  • Manufacturer Part #240
5 out of 5 Customer Rating
Brand image
NDS

3/8 x 3-1/4 in. Channel Drain Grate

  • Fast #
  • Part #N240
  • Item #1234778
  • Manufacturer Part #240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 20
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Open surface area 16.76 sq in
  • Grate opening 3/8 in x 3-1/4 in
  • Load rating class B
  • ADA compliant
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Commercial, Driveways, Deck
Color Finish Name:
White
Fitting Size 1:
3/8 in
Fitting Size 2:
3-1/4 in
Fitting Sizes:
3/8 in x 3-1/4 in
Flow Rate:
51.27 gpm
Height:
1 in
Length:
2 ft
Material:
Plastic
Material Type:
HDPE
Product Type:
Flat Grate
UPC:
052063422404
Width:
4-1/8 in