3-1/4 in. 90 Degree Elbow Fabricated Channel with Grate in Grey
3-1/4 in. 90 Degree Elbow Fabricated Channel with Grate in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2Product Details
Product Details
- Fabricated
- Made in USA
Documents
Specifications
- Application:
- Residential, Pools, Patios
- Brand Model Compatibility:
- Mini Channel™ Drain
- Color Finish Name:
- Grey
- Height:
- 3-3/20 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- 90 Degree Elbow
- UPC:
- 052063505381
- Width:
- 4-1/4 in