3-69/100 in. Plastic Channel End Cap
3-69/100 in. Plastic Channel End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Close off either end of the mini channel drain to direct flow of water to open outlet
- The mini channel drain system collects light flows of water from pool & spa areas, concrete & paver patios, tennis courts, walkways, and driveways, and directs it to drain pipes for proper release downstream
- Connect directly to either end of the mini channel drain, no coupling needed; can be solvent-welded to create a water-tight connection
- 3 in. round drain grates with collars are available in a variety of materials
- Comes with one Mini Channel™ drain end cap
- Connects to either end of the mini channel drain; use solvent-weld PVC glue to create a water-tight connection
- Use with drain fitting and outlet adapter to connect to drain pipe use with mini channel drains, elbows, tees, and outlets to customize your system
- Founded in 1972, NDS is the preferred choice of professionals, the largest supplier of channel drains in North America, and the leader in stormwater management with proven products, tools, and support to help you get the job done right
Documents
Specifications
- Application:
- Driveways, Greenhouse, Nursery, Parking Lots, Patios, Residential, Sidewalks, Spa, Swimming Pools, Warehouse, Wash Down
- Color Finish Name:
- Grey
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- End Cap
- UPC:
- 052063505473
- Width:
- 3-69/100 in