3 ft. x 2 in. Schedule 40 Bottom Outlet in Grey
3 ft. x 2 in. Schedule 40 Bottom Outlet in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1280-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on item channel drain
Documents
Specifications
- Color Finish Name:
- Grey
- Depth:
- 3-3/4 in
- Diameter:
- 2 in
- Height:
- 4-1/2 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Outlet
- UPC:
- 052063505503
- Width:
- 3-1/2 in