This product requires certification to purchase.

3 ft. Channel Drain Grate Grey

NDS

3 ft. Channel Drain Grate Grey

  • Fast #
  • Part #NDS541
  • Item #1738263
  • Manufacturer Part #541
3.7 out of 5 Customer Rating
Brand image
NDS

3 ft. Channel Drain Grate Grey

  • Fast #
  • Part #NDS541
  • Item #1738263
  • Manufacturer Part #541
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Open surface area 9.9 sq in
  • Grate opening 1/4 in x 5/16 in
  • Heelproof
  • ADA compliant
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Driveways, Patios, Outdoor, Residential, Pools
Brand Model Compatibility:
Mini Channel™ Drain
Color Finish Name:
Grey
Flow Rate:
30.29 gpm
Height:
1/2
Length:
3
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Flat Grate
UPC:
052063505411
Width:
2-3/4