3 ft. Channel Grate in Black
3 ft. Channel Grate in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Height:
- 1/4 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063505435