3 ft. Channel Grate in Sand
3 ft. Channel Grate in Sand
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 784Product Details
Product Details
- 3 ft. Structural Foam Polyolefin Channel Grate with UV inhibitor
- Requires 4 screws per Grate
- Open surface area 11.30 square inches per foot
- 14.80 GPM per foot
- ADA compliant
- Heel proof
- Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 MPH
Specifications
- Color Finish Name:
- Sand
- Height:
- 1/4 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063505442
- Width:
- 2-3/4 in